1.888.978.7759
TPI 42 Portable Blower Fan Belt Drive Swivel Base Hazardous Location PB-HLS-42-BHL 3/4 HP 18200 CFM

Availability: Usually ships in 14 to 17 days
Item #: WB294471
Price: $1,267.00

Product Information
TPI PORTABLE BLOWER FANS
42" Belt Drive - Hazardous Location - Swivel Base
This TPI industrial fan features permanently lubricated ball bearing type motors. Blower fans have corrosion and dent proof high density polyethylene housing. Includes spiral wire safety guards. Hazardous Location models have single-phase explosion proof dual voltage motors (120/240V) with external junction boxes rated for Class 1, Group D and Class 11, Groups E, F and G UL listings, and do not include power cord. Includes 4 aluminum blades. 2 wheel cart base permits drum to tilt 360° at 12-1/2° increments to direct airflow vertically. Drum locks into place with steel locking pin. This portable fan includes 10" hard rubber wheels. Meets OSHA standards. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

  Meets the Occupational Safety and Health Administration Requirements.
  Listed by the Underwriters Laboratory.
Product Specifications
BRAND TPI
FAN DIAMETER INCHES 42
COLOR FINISH Gray/Black/Silver
ASSEMBLY Assembled
CONSTRUCTION High Density Polyethylene
CFM HIGH 18,200
CFM LOW --
RPM 430
SPEEDS 1
VOLTAGE 120 / 240
PHASE 1
AMPS 11
HORSEPOWER 3/4
BLADE TYPE Aluminum
DRIVE TYPE Belt Hazardous Location
FAN TYPE Portable Swivel Base
MOTOR TYPE Explosion Proof
TYPE Industrial
DESCRIPTION Allows 360 Degrees Tilt at 360 Degrees Increments
BLADE QUANTITY 4
APPLICATION Spot & People Cooling
APPROVAL OSHA & UL Listed
MANUFACTURER'S PART NUMBER PB-HLS-42-BHL
MODEL 294471

Photo Gallery
TPI Industrial Fan, Portable Fans, Floor Fans, Blower Fan, Drum Fan with Swivel Base TPI Industrial Fan, Portable Fans, Floor Fans, Blower Fan, Drum Fan Drum Tilts 360 Degrees TPI Industrial Fan, Portable Fans, Floor Fans, Blower Fan, Drum Fan Drum Tilts 360 Degrees TPI Industrial Fan, Portable Fans, Floor Fans, Blower Fan, Drum Fan Drum Tilts 360 Degrees
TPI Industrial Fan, Portable Fans, Floor Fans, Blower Fan, Drum Fan Drum Tilts 360 Degrees Handle for Easy Portability of Industrial Fan, Portable Fan, Floor Fan, Blower Fan 10 Handle for Easy Portability of Industrial Fan, Portable Fan, Floor Fan, Blower Fan
Steel Locking Pin Locks Drum into Place on Industrial Fan, Portable Fan, Floor Fan, Blower Fan Steel Locking Pin Locks Drum into Place on Industrial Fan, Portable Fan, Floor Fan, Blower Fan Industrial Fan, Portable Fan, Floor Fan, Blower Fan Drum Tilts 360 Degrees Industrial Fan, Portable Fan, Floor Fan, Blower Fan Drum Tilts 360 Degrees
Steel Housing with Powder Coat Finish on Industrial Fan, Portable Fan, Floor Fan, Blower Fan Durable Welded Base of Industrial Fan, Portable Fan, Floor Fan, Blower Fan Power Control Switch on Industrial Fan, Portable Fan, Floor Fan, Blower Fan Single Phase Belt Drive Motor on Industrial Fan, Portable Fan, Floor Fan, Blower Fan
Single Phase Belt Drive Motor Powers 4 Fan Blades of Industrial Fan, Portable Fan, Floor Fan, Blower Fan 4 Fan Blades on Industrial Fan, Portable Fan, Floor Fan, Blower Fan

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700