Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wall Mount Compact Dock Fan 1/2 HP 1200 CFM
Availability: Usually ships in 2 to 5 days Stock No:WB608073
Price: $770.00
Product Information
Compact Dock Fan Requires 75% less space than arm-supported fans. Aerodynamically efficient, compact design includes a protective breakaway elbow tube that won't break in a collision. High velocity split capacitor motor includes thermal cutoff. Installs easily on a universal mount to allow swivel and slide positioning when clearance is limited. 115V. 8'L power cord. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
ASSEMBLY
Assembled
CFM HIGH
1,200
RPM
1,500
VOLTAGE
115
AMPS
8.8
HORSEPOWER
1/2
MOUNT TYPE
Wall
MANUFACTURERS PART NUMBER
750
MODEL
608073
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700