Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H
Availability: Usually ships same day Stock No:WB238241BN
Price: $309.00
Product Information
Stone Panel Ash/Trash Receptacle Weather Urn Withstands extreme weather conditions and long-term daily use with a fire safe and attractive stone finish. Stone panels are made out of reinforced resin material. It provides a maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Weather Urn conceals cigarette waste and features a piano hinge lid for easy cigarette butt disposal. Ships assembled.
Sand sold separately.
Watch Video Below
Product Specifications
WIDTH INCHES
17-1/2
DEPTH INCHES
17-1/2
HEIGHT INCHES
36
COLOR FINISH
Brown Frame/Brown Stone
ASSEMBLY
Assembled
STYLE
Weather Urn
CAPACITY GALLONS
24
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: April 09, 2013
Reviewed by: Craig Sossaman (Metairie, LA)
Customer Rating :
Stone Panel Trash Can
In general the size and look of the can was very nice. I was disappointed that the top (over cigarette urn) dented as I unboxed it. Not a huge dent but it doesn't seem to be extremely sturdy.
Reviewed On: June 25, 2012
Reviewed by: David (Gallatin, Tn. 37066)
Customer Rating :
Stone Panel Trash Weather Urn Purchase
Overall I am pleased with the purchase. I received shipment by UPS. The driver stated that If I opened the box, it was mine. I ordered two trash bins, both were dented on one of the legs. I have turned that leg toward and next to the building so it does not show. I plan to order two more later on, but will be more careful in inspecting the boxes for damage.
Reviewed On: June 21, 2012
Reviewed by: Jay (Superior, WI)
Customer Rating :
Quality Product
The product arrived in good condition and looked great once it was put together. If you are looking for a combination trash/cigarette butt disposal unit, this unit is attractive and weighs enough so you won't have to worry about the wind blowing it over.
Reviewed On: November 08, 2011
Reviewed by: Brett Bennett (Covington, LA)
Customer Rating :
Perfect Choice
Our newly created "smoking area" was being taken over by litter. This product provided an additional receptacle for cigarette butts and a protected trash can in the same footprint. It is easy to clean and empty. Very good choice for outdoor areas.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700