Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Industrial Bench Scale & Floor Scale

Industrial Bench Scale & Floor Scale
Availability: Usually ships same day
Stock No: WB653295
Price: $239.00


Product Information
Industrial Bench Scale & Floor Scale

This digital shipping scale is ideal for multiple uses and environments. Can be used for weighing, counting or checkweighing. 10"H and removable 37"H posts allow display height adjustment for bench and floor scale use. Hand screw knob on post allows quick post removal. Stainless steel platform measures 16-1/2"W x 20-1/2"L. Plastic display measures 9-3/4"W x 6"H and includes LCD screen. LCD displays six 1"H digits for easy-to-read viewing. Hand screw leveling feet allows quick and easy deck height adjustments up to 7"H. Includes leveling indicator for proper weighing. Operating functions include auto-zero, tare, accumulate and counting. Features auto shutoff with sleep mode function. 660lb./300kg. capacity, 0.25 lb./0.10kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery. 1 Year Limited Warranty.

Watch Video Below

If you are unable to view this video Click Here


Click here to view Instruction Manual.

Product Specifications
WIDTH INCHES 9-3/5
DEPTH INCHES 7-4/5
HEIGHT INCHES 49
CAPACITY LBS 660
CAPACITY KG 300
CONSTRUCTION Stainless Steel Platform
MANUFACTURERS PART NUMBER TCS-B3
WEIGHT LBS 43
READABILITY LB 0.25
READABILITY GRAMS 113
COLOR Stainless Steel
ASSEMBLED Assembled
MODEL 653295

Photo Gallery
Bench/Floor Scale Bench/Floor Scale Bench/Floor Scale Bench/Floor Scale
Bench/Floor Scale Bench/Floor Scale Bench/Floor Scale Bench/Floor Scale
Bench/Floor Scale Bench/Floor Scale Bench/Floor Scale Bench/Floor Scale
Bench/Floor Scale      

Customer Reviews
Avg. Review Rating: 12 Reviews
Reviewed On: April 29, 2013
Reviewed by: Daniel J Brasch (Philadelphia,Pa 19144)
Customer Rating :
Industrial Bench Scale & Floor Scale
Global always gives great service and fast shipping.This product fills our needs just right.I've purchased two of these scales so far and would definitely purchase again. Highly recommended.
Reviewed On: April 26, 2012
Reviewed by: swramser (Amarillo, TX)
Customer Rating :
Floor scale
Scale is easy to set up and use. Accurate.
Reviewed On: February 29, 2012
Reviewed by: DENYSE (ORLANDO, FL)
Customer Rating :
Scales
Makes the job a lot easier. Works very well.
Reviewed On: February 27, 2012
Reviewed by: Paula (Savannah, GA)
Customer Rating :
Industrial Bench Scale
Good product at a great price. My only critique would be that directions for assembling were not included.
Reviewed On: November 30, 2011
Reviewed by: CINDY (MOBILE, AL)
Customer Rating :
Perfect
This scale is just what we needed. We use it to weigh our laundry for laundry studies and it's accurate & easy to use. Assembly was easy, but it is heavy. We have had it for a year now and we have no complaint. It's a pleasure to do business with Global.
Reviewed On: November 25, 2011
Reviewed by: hussaini (New York)
Customer Rating :
Industrial bench and floor scale
Very easy to assemble and use. Very stable and safe when weighing large objects especially over a 100 pounds. I would recommend it to anyone who wishes to purchase it!
Reviewed On: July 26, 2011
Reviewed by: Alison Rodriguez (Gonzales, TX)
Customer Rating :
Industrial Bench Great Review
Love that the product was very reasonable and great quality. This product is the second we have bought from Global and we will continue to buy from Global.
Reviewed On: May 12, 2011
Reviewed by: Silgan Containers (Curt Steele) (520 W 2nd St,Oconomowoc,Wisc 53066)
Customer Rating :
Digital Industrial Bench and/or Floor Scale
All in all the scale seems to be okay, but first off there where no directions for assembly. The digital read out box did not fit properly on the shaft so I had to make some modifications to make it fit. This says it is an INDUSTRIAL scale but it really is not that rigid of a unit. I think that this unit might have been purchased and returned once before as the box seemed to be opened and repackaged. That might explain the unit not having assembly instructions. If you have no assembly skills, you might want to pass on this unit.
Reviewed On: May 12, 2011
Reviewed by: BILLY JO (DE SOTO, KS)
Customer Rating :
review scale
Useful
Reviewed On: April 25, 2011
Reviewed by: Dama (Chicago)
Customer Rating :
Great item......
Delivery was quick and item is easy to assemble. I started using it and have not had any problems.
Reviewed On: May 23, 2008
Reviewed by: JOHNICE SMITH (WEST PALM BEACH,FL)
Customer Rating :
I think that it is an excellent product very user friendly, durable, and cost effective. Only interested in knowing where I can get parts for this unit?
Reviewed On: November 25, 2007
Reviewed by: BRUCE B (STERLING,VA)
Customer Rating :
I like the benck scale and would like to find out just how to get parts for it.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700