Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Swivel Stool Upholstered In Gray Fabric 20 - 24"
Availability: Usually ships same day Stock No:WB240142 FREE Shipping
Quantity Discount
QTY
Price
1-2
$97.95 ea.
3+
$87.00 ea.
Product Information
Swivel Stool
Contoured 16"W x 10"H x 1" thick "floating hinge" backrest adjusts in or out up to 1-1/2" for complete support. 19-1/2"W x 18-1/2"D x 2-1/2" thick pneumatic height adjustable seat. Swivels
360°. Footrest adjusts from 8-1/4" to 11-1/2"H. Gray fabric upholstery. Optional 2" hooded ball casters for smooth mobility, increases chair height 2-1/2". Easy assembly. 1 Year Limited Warranty.
Product Specifications
WIDTH INCHES
27-1/2" Base
CAPACITY LBS
250
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BACK WIDTH INCHES
16
BACK HEIGHT INCHES
10
BRAND
Paramount™
CONSTRUCTION
Steel
FRAME COLOR
Chrome
MODEL
240142
SEAT WIDTH INCHES
19-1/2
SEAT DEPTH INCHES
18-1/2
SEAT HEIGHT RANGE INCHES
20 to 24
SEAT CONSTRUCTION
Nylon
STYLE
Swivel Stool
WEIGHT LBS
22
GIFT ITEM
Yes
SEAT ADJUSTMENT
Standard
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: September 21, 2011
Reviewed by: Mike Long (Geneva Oh)
Customer Rating :
Chair Review
Good Value ... we use them in our Electrical harness assembly area and the employees they are comfortable
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700