 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Wooden Swivel Stool With Pneumatic Height Adjustment |
 |
Availability: Usually ships same day
Stock No: WB240150
FREE Shipping
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$89.95 ea. |
| 6+ |
$82.00 ea. |
|
|
|
Product Information |
Wooden Swivel Stool with Pneumatic Height Adjustment
Contoured plywood seat that rotates 360° and adjusts easily from 20" to 25". Adjustable 13-3/4"W x 6"H back and 15"W x 13-3/4"D contoured waterfall seat with foot ring relieves pressure and reduces lower back fatigue. Heavy gauge, tubular, steel frame. Gray baked enamel finish. Easy assembly. 2-Year Limited Warranty.
|
 |
|
 |
| Product Specifications |
| CAPACITY LBS |
250 |
| COLOR FINISH |
Tan |
| ASSEMBLY |
Assembled |
| BACK WIDTH INCHES |
13-3/4 |
| BACK HEIGHT INCHES |
6 |
| BACKREST |
Yes |
| BRAND |
Paramount™ |
| CONSTRUCTION |
Steel |
| MODEL |
240150 |
| SEAT WIDTH INCHES |
15 |
| SEAT DEPTH INCHES |
13-3/4 |
| SEAT HEIGHT RANGE INCHES |
20 to 25 |
| SEAT CONSTRUCTION |
Plywood |
| STYLE |
Wood Seat & Back |
| WEIGHT LBS |
19 |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 7 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: March 29, 2013 |
| Reviewed by: Chris (Arlington, TX) |
|
| Great stool (my sample) |
| Lightweight, but stable. Easily adjustable (and easy to assemble). Looks good, and was a good value. |
|
|
|
 |
| Reviewed On: February 28, 2013 |
| Reviewed by: Braton Lewis (Pittsburgh, PA) |
|
| Handsome Design and Comfortable |
| Beautiful design. Solid construction. Very comfortable. Easy to assemble.
I purchased one to use in my workshop, and I am considering getting another to use in my office. I especially like the molded plywood seat and back.
At $90, this stool is an exceptional value, but I would pay twice that if it was manufactured in the United States. |
|
|
|
 |
| Reviewed On: January 06, 2013 |
| Reviewed by: Jon Sharer (Tempe) |
|
| Nice Functional Shop Stool |
| The wooden swivel stool was easy to assemble and is very functional and comfortable. |
|
|
|
 |
| Reviewed On: January 03, 2013 |
| Reviewed by: Bill (Beaverdam, VA) |
|
| Wooden Swivel Stool |
| This shop stool is perfect! It took about one minute to put it together and begin using it right away. The seat is very smooth and comfortable and it's very easy to adjust the height to whatever level I need. I really enjoy the ease of the swivel and know it will be used for years to come. Thanks for a great product!! |
|
|
|
 |
| Reviewed On: August 17, 2012 |
| Reviewed by: Paul Raymond (Rhode Island) |
|
| Chair |
| great product, good customer service, fast delivery |
|
|
|
 |
| Reviewed On: June 24, 2012 |
| Reviewed by: Rescue31 (Mt. Holly, NC) |
|
| Average for the money |
| I expected a little better for the money. I tend to slide off a little bit. The adjustable height doesn't stay completely up when you adjust it all the way up. It tends to drop a bit. |
|
|
|
 |
| Reviewed On: June 30, 2011 |
| Reviewed by: Bill Gosnell (Annapolis, MD) |
|
| Comfortable and handy |
| I've ordered two of these chairs. It is easy to assemble when every part is fabricated correctly. The first one went together easily; the second didn't. The threads on the knob which adjusts the back rest were not machined properly. Not surprisingly, there was no part description to refer to. When I called, Global people were very helpful and immediately sent me a whole new chair. This is great service. The product is quite comfortable, even if the directions are inadequate. This is a minor complaint, because assembly is so intuitive "even a cave man can do it." |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|