1.888.978.7759
Fold-A-Way Steel Stock Cart 750 Lb. Capacity

Availability: Usually ships same day.
Item #: WB242026
Price: $189.00

Product Information
FOLD-A-WAY STEEL STOCK CART

Heavy-duty stock cart offers easy transport and removal of contents. High side walls contain cargo. Folds easily to 18" deep for compact storage. Convenient latch holds cart in folded position. Durable 14 gauge steel construction with 1" tubular frame and handle. Open wire 3 ½" x 3 ½" grid allows visibility to contents. Folding, smooth top shelf folds to provide additional storage space. 25" clearance between shelves. Bottom shelf features slip resistant tread plate surface. Features two 5" polyurethane swivel casters and two 8" axle mounted thermoplastic rubber wheels for easy mobility. 38"L x 28"W x 39"H overall with chip resistant blue powder coat finish. Easy assembly.

Click here to see our full selection of Steel Stock, Medical & Utility Carts.

Product Specifications
LENGTH INCHES 38
WIDTH INCHES 28
HEIGHT INCHES 39
CAPACITY LBS 750
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
LIMITED WARRANTY 1 Year
SHELF QUANTITY 2
SHELF SPACING INCHES 25
WEIGHT LBS 75
WHEEL TYPE (2) 5" Polyurethane Swivel & (2) TPR Rigid

Photo Gallery
Folding Steel Stock Cart Folding Steel Stock Cart - Tubular Steel Frame Folding Steel Stock Cart Folding Steel Stock Cart - Top Shelf Folds for Wide Loading Bay
Folding Steel Stock Cart - Tubular Steel Frame Folding Steel Stock Cart Folding Steel Stock Cart - Tubular Steel Frame Folding Steel Stock Cart - Sides Fold for Compact Storage
Folding Steel Stock Cart - Folds to 18 Folding Steel Stock Cart - Shelves and Sides Fold for Easy Storage Folding Steel Stock Cart - Shelves Hook on to Latch Folding Steel Stock Cart - Latches Hold Cart in Folded Position
Folding Steel Stock Cart - Hinged for Strength Folding Steel Stock Cart - Powder Coat Finish Folding Steel Stock Cart - Treadplate Surface Bottom Shelf Folding Steel Stock Cart - 5
Folding Steel Stock Cart - 5 Folding Steel Stock Cart - 8 Folding Steel Stock Cart - Tubular Steel Frame Folding Steel Stock Cart - Tubular Steel Push Handle
Folding Steel Stock Cart - Tubular Steel Push Handle Folding Steel Stock Cart - Tubular Steel Push Handle Folding Steel Stock Cart - Sides Fold for Compact Storage Folding Steel Stock Cart - Sides Fold for Compact Storage

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: November 19, 2014
Reviewed by: CYNDI (SPARTANBURG, SC)
Customer Rating:
FOLD AWAY CART
GOOD PRODUCT. VERY WELL MADE. REALLY GOOD IDEA AND SPACE SAVING.
Reviewed On: October 01, 2014
Reviewed by: KEN (BALTIMORE, MD)
Customer Rating:
Fold-A-Way Stock Cart
Great idea. A compact, heavy duty transport vehicle. Everyone who looked at the cart for the 1st time used adjectives like "cool".
Reviewed On: August 22, 2014
Reviewed by: Lisa (ORCHARD PARK, NY)
Customer Rating:
The cart was even better than we thought.
The cart is even better than we thought.
Reviewed On: April 01, 2014
Reviewed by: Sherry (VINELAND,NJ)
Customer Rating:
Fold away steel stock carts
They are nice and heavy duty, great for a multitude of tasks. A little heavy to push for some, but overall it's a great buy.
Reviewed On: July 19, 2013
Reviewed by: Pamela (Chicago, IL)
Customer Rating:
Great Cart
This cart is great - don't let the folding fool you in to thinking that it isn't durable. It is lightweight, and multiple carts can be stored in line with one another when they are all folded.
Reviewed On: March 14, 2013
Reviewed by: Elaine (New York, NY)
Customer Rating:
Fold-A-Way Steel Stock Cart
Great item at a fabulous price. Worth every penny. I will be using this cart to transport merchandise for street market. The wheels can be easily replaced when they wear down. Low maintenance and I love the fact it folds to 18 inches so it doesn't take too much storage space.
Reviewed On: January 07, 2013
Reviewed by: r dukes (dallas, tx)
Customer Rating:
stock carts
We have started using these carts for donation collection and have found them to be the most useful piece of equipment we have.
Reviewed On: November 05, 2012
Reviewed by: Mercedes Mejia (New Mexico)
Customer Rating:
Great cart
Easy to handle and small enough to store.
Reviewed On: June 08, 2012
Reviewed by: Scott F. (North Little Rock)
Customer Rating:
Great Cart
We have used the plastic AV carts in the past but the Tech's will fight you if you try to take these away from them.
Reviewed On: January 20, 2012
Reviewed by: j.tim (usa)
Customer Rating:
Folding cart
This is a great product for us. We have a small setup for a musical group that fits perfectly into the cart. Speakers, Mics, mixers the whole works. The cart folds so we can put it in our van then open it up at the gig site. We load'er up and wheel the stuff in, usually in one trip.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700