Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Blue Easy Access 18 Bushel Plastic Mail & Box Truck with Attached Cargo Netting
Availability: Usually ships in 10 to 13 days Stock No:WB242034BL
Price: $359.00
Product Information
EASY ACCESS MAIL SORTING & BOX TRUCK
Originally designed for the Postal Service for bulk mail handling, this unique 18 bushel capacity box truck offers 25"L x 13"H cut-away sides and quick-release nylon web doors to ease back strain from lifting when retrieving contents. Seamless, rotational molded polyethylene body cleans easily and offers double walled construction on upper flange for additional sidewall strength. Rectangular shape makes it easy to stack boxes and packages. Durable welded powder coat steel frame. Includes 2 swivel and 2 rigid 5" rubber casters. Trucks nest when not in use for compact storage. Optional towable frame is available; call for more information.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
31
HEIGHT INCHES
38
CAPACITY LBS
800
CAPACITY BUSHEL
18
COLOR FINISH
Blue
ASSEMBLY
Assembled
BASE CONSTRUCTION
Powder Coated Steel
BRAND
Dandux
CONSTRUCTION
Plastic
MANUFACTURERS PART NUMBER
51166718U-5S + 51A1607-W-00
WHEEL TYPE
Rubber, 2 Swivel, 2 Rigid
Wheel Diameter Inches
5
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: January 07, 2012
Reviewed by: Michelle (Charleston, Sc)
Customer Rating :
Easy Bin
Very Sturdy...Helps make our material flow easier to rotate through out departments.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700