Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Paint & Ink Cabinet Manual Close Door 36 Gallon
Availability: Usually ships in 5 to 8 days Stock No:WB237693
Price: $539.00
Product Information
Global Paint & Ink Cabinets
Manual Close Doors
Global Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Paint & Ink cabinets have a red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved. Manual Close Doors open to full 180 degrees.
Product Specifications
WIDTH INCHES
23
DEPTH INCHES
18
HEIGHT INCHES
65
CAPACITY GALLONS
36
COLOR FINISH
Red
ADJUSTABLE SHELVES
5
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
MANUFACTURERS PART NUMBER
BP36
SHELF CAPACITY LBS
350
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700