Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hoover® Bagless Upright HEPA Vacuum
Availability: Usually ships in 14 to 17 days Stock No:WB239425
Price: $199.00
Product Information
Hoover® Commercial
Bagless HEPA Twin Chamber Vacuum
Long life HEPA filtration contains allergens and dust, for highly efficient cleaning and includes a washable final filter. Features a powerful 7.7 amp motor, multi-speed power solution, 35'L power cord 15"W sweep path and 2 brush agitator with edge cleaning for fast, effective vacuuming. Includes 5-piece onboard tool set and non-marking furniture guard bumper. 1 Year Limited Warranty.
Product Specifications
ASSEMBLY
Assembled
BRAND
Hoover
CLEANING WIDTH
15"
CONSTRUCTION
Plastic
MANUFACTURERS PART NUMBER
C1660-900
MODEL
239425
MOTOR AMPS
7.7
POWER CORD LENGTH
35 Ft.
SPEED
Multi-speed
WEIGHT LBS
16
GIFT ITEM
Yes
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: May 20, 2013
Reviewed by: Nuvit (Sebastopol, Ca)
Customer Rating :
Production
Product works very well, also we are very happy with the service Global Industrial provides.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700