Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bird-X Transonic PRO Pest Repeller
Availability: Usually ships in 3 to 6 days Stock No:WB237688
Price: $44.50
Product Information
BIRD-X PEST CONTROL
Pest Repeller
Pest Repellers use sound to deter target rodents and pests without harming them. Safe for both humans and pets. User-adjustable to target specific pests. Covers up to 3500 square feet. Includes AC adapter. Dimensions: 6"W x 3"D x 3"H. UL Listed.
Product Specifications
LENGTH FEET
--
WIDTH INCHES
6
DEPTH INCHES
3
HEIGHT INCHES
3
BRAND
Bird-X
COVERAGE
3500 sq. ft.
FREQUENCY
3-40 kHz
SOUND PRESSURE
96 dB at 1/2 meter
STYLE
Transonic PRO
TYPE
Pest Repeller
WEIGHT LBS
2
Base Model Number
237688
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: November 14, 2011
Reviewed by: TANYA WILDER (LAWRENCEVILLE, GA)
Customer Rating :
TRANSONIC PEST REPELLER
SEEMS TO WORK GREAT!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700