Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Internet Postage Capable Digital Scale 10 Lb. Capacity
Availability: Usually ships same day Stock No:WB613167
Price: $66.95
Product Information
Internet Postage Capable Digital Scale
All purpose scale with Internet postage capability. Features PC to Internet linkage with included PC interface cable. 10 lb. capacity with 0.1oz/0.5 oz. dual-range accuracy. Displays .1 oz readability from 1 to 5 lbs for measuring letters and displays 0.5 oz. readability from 5-10 lbs for parcels.
LCD display with 1/2" digits. Platform measures 8"W x 4-3/4"D. Operating functions include tare, weight hold, auto shutoff, and lb./oz. and gram conversion. 9V AC power adapter included or 9V battery operated (battery not included). 1 Year Limited Warranty.
Product Specifications
LENGTH INCHES
4-3/4
WIDTH INCHES
8
DEPTH INCHES
3
CAPACITY LBS
10
CAPACITY KG
5
ASSEMBLY
Assembled
MANUFACTURERS PART NUMBER
816965001019
TYPE
Internet Postage Capable Digital Scale
BRAND
Salter Brecknell
MODEL
613167
READABILITY GRAMS
10
READABILITY OZ
.1
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: July 05, 2012
Reviewed by: Lawney Francis (Warsaw,IN)
Customer Rating :
Salter digital scale
LOVE IT!!!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700