Availability: Usually ships same day Stock No:WB239345
Price: $169.95
Product Information
FOLDING WIRE CONTAINER SETS UP IN SECONDS! Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds, folds to save space and shipping costs. Add Hinged Lid and padlock for
security. Mobilize your container by adding a Dolly. Add Nylon Cover to keep contents hidden, secure, and dust free.
Watch Video Below
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
40
HEIGHT INCHES
36-1/2
CAPACITY LBS
4000
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Global Equipment
CONSTRUCTION
Wire Mesh
GATE/OPEN SIDES
48
INSIDE HEIGHT INCHES
30
MODEL
239345
REFERENCE #
40X48X30SG C404830S4
STACK AND/OR NEST
Stack
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: December 28, 2012
Reviewed by: Tracie (Reno, Nevada)
Customer Rating :
Built to last
Highly recommeded!
Reviewed On: December 01, 2011
Reviewed by: Tracie Lawrence (11 Ohm Place)
Customer Rating :
Great Service
Great Customer Service!!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700