1.888.978.7759
LCD Mobile Console Computer Cabinet - Blue

Availability: Usually ships same day.
Item #: WB273115BL
qty Price
1-2 $339.00 ea.
3+ $329.00 ea.

Product Information
LCD MOBILE CONSOLE COMPUTER CABINETS
A Global Exclusive for the Ultimate Viewing Experience
Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19" and 3-1/2" thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break resistant acrylic window framed in heavy-duty steel. Includes a 6-1/2" ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5" diameter swivel casters (2 locking). Blue Powder coat finish. Optional Fan with 5'L power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness.Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.

DimensionsUpper compartment 24-1/2"W x 22-1/2"D x 22-1/8"H
Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
Acrylic Window 15"W x 12"H
Overall unit 24-1/2"W x 22-1/2"D x 55-1/2"H

Watch Video Below


Product Specifications
WIDTH INCHES 24-1/2
HEIGHT INCHES 55-1/2
DEPTH INCHES 22-1/2
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Global Industrial
CASTERS 5" Swivel (2 locking)
CONSTRUCTION Steel

Photo Gallery
LCD Console Computer Cabinet - Accomodates VESA Mount Monitors Up to 19 LCD Console Computer Cabinet LCD Console Computer Cabinet - Louvered Rear Panels for Ventilation LCD Console Computer Cabinet - Access Doors
LCD Console Computer Cabinet - Swivel Casters for Easy Mobility LCD Console Computer Cabinet - 2 Locking Swivel Casters LCD Console Computer Cabinet - Cable Management Openings LCD Console Computer Cabinet - Height Adjustable Full Suspension Shelf
LCD Console Computer Cabinet - Channel Reinforced Door LCD Console Computer Cabinet - Height Adjustable Full Suspension Shelf LCD Console Computer Cabinet - Screw Knobs for Easy Installation LCD Console Computer Cabinet with Side Shelves
LCD Console Computer Cabinet with Side Shelves LCD Console Computer Cabinet LCD Console Computer Cabinet - Rear Access Door LCD Console Computer Cabinet - Rear Access Door
LCD Console Computer Cabinet - Rear Access Door LCD Console Computer Cabinet - Locking Keyboard Drawer with Undershelf Compartment LCD Console Computer Cabinet - Optional Mouse Tray LCD Console Computer Cabinet with Side Shelves

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: August 21, 2013
Reviewed by: AARON (GRAND RAPIDS,MI)
Customer Rating:
Worked for the most part.
It wasn't quite what we needed, but we made it work for our application. The angled portion had to be removed because it did not fit the monitor we ordered.
Reviewed On: August 06, 2013
Reviewed by: Terry (SPRINGFIELD,MO)
Customer Rating:
Nice cabinet
Overall the cabinet was everything we expected and gives good protection to our control computer. The top console needs to be updated for the size and aspect ratio of newer computer monitors.
Reviewed On: July 18, 2013
Reviewed by: Stiles Machinery, Inc (Grand Rapids, Michigan)
Customer Rating:
Great Looking and stable product
Great Product. Our machine product group ordered this console for a special upgrade project and they loved the way this product looked. This product is also sturdy.
Reviewed On: May 09, 2013
Reviewed by: MATTHEW (HERNSHAW, WV)
Customer Rating:
Heavy Duty Cart Protects Well In Shop
None
Reviewed On: July 11, 2012
Reviewed by: Terry (Springfield)
Customer Rating:
Nice console cabinet
Overall very pleased with the cabinet and the storage space available (especially with the added mouse tray). There was some minor damage to the console when it came in; small buckles in the metal on the front of the drawer and in the opening where the cords can come out the side (this was buckled enough that the plastic cover would not stay in). The unit was packed very well and there was no damage to the boxes when received, so it would appear the damage was done prior to packing.
Reviewed On: December 06, 2011
Reviewed by: Jeff Daigle (K & B Machine Works, LLC)
Customer Rating:
LCD Mobile Console Computer Cabinet
Very sturdy cabinet. Well built and designed.
Reviewed On: August 23, 2011
Reviewed by: LaronIT (Tucson,AZ)
Customer Rating:
Strong Box
Went up fast, holds our 17" and 19" LCD's perfectly (all dell shop). Went with older laptops inside so no battery backup required. These are being used as our time clocks and kiosks in a rather dirty hot envoiroment. So far everything is working perfectly in the AZ heat (No fans at the moment). We've got older CRT versions of these cabinets, we wish we could upgrade all to these as they're much more user frendly (No bending the neck to see the monitor).
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700