Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
LCD Mobile Console Computer Cabinet - Gray
Availability: Usually ships same day Stock No:WB273115GY
Quantity Discount
QTY
Price
Mail-in Rebate
Final Price
1-2
$339.00 ea.
$60.00
$279.00 ea.
3+
$329.00 ea.
$60.00
$269.00 ea.
Product Information
LCD MOBILE CONSOLE COMPUTER CABINETS A Global Exclusive for the Ultimate Viewing Experience!
Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19” and 3-1/2” thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break resistant acrylic window framed in heavy-duty steel. Includes a 6-1/2” ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5” diameter swivel casters (2 locking). Gray Powder coat finish. Optional Fan with 5'L power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.
Dimensions
Upper compartment 24-1/2"W x 22-1/2”D x 22-1/8"H
Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
Acrylic Window 15”W x 12”H
Overall unit 24-1/2”W x 22-1/2”D x 55-1/2”H
Watch Video Below
Product Specifications
WIDTH INCHES
24-1/2
DEPTH INCHES
22-1/2
HEIGHT INCHES
55-1/2
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Global
CASTERS
5" Swivel (2 locking)
CONSTRUCTION
Steel
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: October 19, 2012
Reviewed by: Don Prucha (Allan Tool & Machine)
Customer Rating :
Well Designed
The only things that would make this cabinet better would be a better quality plexi window, and have it come fully assembled.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700