1.888.978.7759
LCD Mobile Console Computer Cabinet - Putty

Availability: Usually ships same day.
Item #: WB273115PY
Qty Price
1-2 $339.00 ea.
3+ $329.00 ea.

Product Information
LCD MOBILE CONSOLE COMPUTER CABINETS
A Global Exclusive for the Ultimate Viewing Experience
Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19" and 3-1/2" thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break resistant acrylic window framed in heavy-duty steel. Includes a 6-1/2" ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5" diameter swivel casters (2 locking). Blue Powder coat finish. Optional Fan with 5'L power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness.Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.

DimensionsUpper compartment 24-1/2"W x 22-1/2"D x 22-1/8"H
Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
Acrylic Window 15"W x 12"H
Overall unit 24-1/2"W x 22-1/2"D x 55-1/2"H

Watch Video Below


Product Specifications
WIDTH INCHES 24-1/2
HEIGHT INCHES 55-1/2
DEPTH INCHES 22-1/2
COLOR FINISH Putty
ASSEMBLY Unassembled
BRAND Global Industrial
CASTERS 5" Swivel (2 locking)
CONSTRUCTION Steel

Photo Gallery
LCD Console Computer Cabinet - Accomodates VESA Mount Monitors Up to 19 LCD Console Computer Cabinet LCD Console Computer Cabinet - Louvered Rear Panels for Ventilation LCD Console Computer Cabinet - Access Doors
LCD Console Computer Cabinet - Swivel Casters for Easy Mobility LCD Console Computer Cabinet - 2 Locking Swivel Casters LCD Console Computer Cabinet - Cable Management Openings LCD Console Computer Cabinet - Height Adjustable Full Suspension Shelf
LCD Console Computer Cabinet - Channel Reinforced Door LCD Console Computer Cabinet - Height Adjustable Full Suspension Shelf LCD Console Computer Cabinet - Screw Knobs for Easy Installation LCD Console Computer Cabinet with Side Shelves
LCD Console Computer Cabinet with Side Shelves LCD Console Computer Cabinet LCD Console Computer Cabinet - Rear Access Door LCD Console Computer Cabinet - Rear Access Door
LCD Console Computer Cabinet - Rear Access Door LCD Console Computer Cabinet - Locking Keyboard Drawer with Undershelf Compartment LCD Console Computer Cabinet - Optional Mouse Tray LCD Console Computer Cabinet with Side Shelves

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700