1.888.978.7759
11 Curved Pocket Steel Literature Rack Black

Availability: Usually ships in 7 to 10 days
Item #: WB240198BK
List Price: $103.25 Save up to 38%
qty Price
1-2 $69.95 ea.
3+ $63.95 ea.

Product Information
Curved Pocket Literature Rack
11 Pocket Wall Rack
An efficient way to store and display printed materials. Curved pocket front maintains literature’s integrity and prevents bending. Each pocket holds up to 200 sheets of 8-1/2" x 11" material. Heavy gauge steel racks with 8"D pockets expose the top 3" of literature. Long life chip-resistant enamel finish. Wall mountable. Optional Steel Legs provide free-standing unit application (sold separately).

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications
WIDTH INCHES 9-3/4
DEPTH INCHES 4-1/2
HEIGHT INCHES 36-3/8
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Buddy
CONSTRUCTION Steel
DESCRIPTION Curved Pocket Literature Rack
MODEL 240198BK
OPENINGS 11
POCKET WIDTH INCHES 9
POCKET DEPTH INCHES 3/4
POCKET HEIGHT INCHES 8
TYPE Wall/Floor
NUMBER OF COMPARTMENTS 11

Photo Gallery
11 Pocket Literature Rack 11 Pocket Literature Rack - 11 Pockets Hold Magazines and Newspapers 11 Pocket Literature Rack 11 Pocket Literature Rack - Baked Enamel Finish
11 Pocket Literature Rack - Optional Base (Sold Separately) 11 Pocket Literature Rack - Optional Base (Sold Separately) 11 Pocket Literature Rack - Optional Base (Sold Separately) 11 Pocket Literature Rack - Optional Base (Sold Separately)

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: April 30, 2014
Reviewed by: Heather (LIMA, OH)
Customer Rating:
Looks great
Looks great and functional. Easy to hang.
Reviewed On: October 30, 2013
Reviewed by: Ryan (TORRANCE,CA)
Customer Rating:
Good product
Nice magazine racks. Just wish there was an easier way to get screws in the bottom to hold the unit tight against the wall. Aside from that we're very happy with them.
Reviewed On: June 22, 2011
Reviewed by: Will Deffenbaugh (Houston)
Customer Rating:
literature rack
nice for file sorting
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700