1.888.978.7759
Flammable Cabinet With Manual Close Double Door 44 Gallon

Availability: Usually ships in 8 to 11 days
Item #: WB237776
Price: $619.00

Product Information
Global Flammable Cabinets with Manual Close Doors

Global flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Doors are equipped with 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Manual Close Door model does not close automatically - doors will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty.
Watch Video Below

  Complies with National Fire Protection Association flammable liquid code #30.
  Meets Occupational Safety and Health Administration requirement 1910.106 for storage of class I, II and III liquids.
  Approved by the Factory Mutual System.
Product Specifications
WIDTH INCHES 34
DEPTH INCHES 18
HEIGHT INCHES 65
CAPACITY GALLONS 44
COLOR FINISH Yellow
ADJUSTABLE SHELVES 3
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
DOOR TYPE Manual Close
MANUFACTURERS PART NUMBER BM44
OPENINGS 4
SHELF CAPACITY LBS 350
LIMITED WARRANTY 12 Years

Photo Gallery
Flammable Cabinet Recessed Paddle Handle on Global Flammable Cabinet Recessed Paddle Handle on Global Flammable Cabinet Global Flammable Cabinet
Tri-Lingual Warning Sign on Global Flammable Cabinet 4 Inch Barrel Hinges on Global Flammable Cabinet 4 Inch Barrel Hinges on Global Flammable Cabinet Galvanized Steel Shelves in Global Flammable Cabinet
2 Inch Flame Arrestor Vent in Global Flammable Cabinet 3-Point Locking System in Global Flammable Cabinet 2 Inch Flame Arrestor Vent on Global Flammable Cabinet 2 Inch Flame Arrestor Vent with Cap on Global Flammable Cabinet
Concealed 3-Point Locking System on Global Flammable Cabinet Radius Safety Edges on Global Flammable Cabinet Height Adjustable Shelves in Global Flammable Cabinet Built-In Grounding Connector on Global Flammable Cabinet
Galvanized Steel Shelves for Global Flammable Cabinet Galvanized Steel Shelf for Global Flammable Cabinet

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: August 05, 2013
Reviewed by: JEFF (TUSCALOOSA,AL)
Customer Rating:
nice
nice!
Reviewed On: July 15, 2013
Reviewed by: Ray (wa)
Customer Rating:
Fammable storage cabinet
This 44 gallon cabinet is the perfect size for our small shop supplies, just right for the amount of space to store the essential items and not quite large enough to provide a hoarding opportunity 
Reviewed On: June 13, 2012
Reviewed by: Ike (Houston, TX.)
Customer Rating:
BEST CABINET FOR THE MONEY
Bought my first one of these cabinets some 10 years ago and still looks and performs like new. EXTREMELY well made. Adjustable shelves let me store practically anything I want inside. Very sturdy and built well. This thing will outlive me.
Reviewed On: December 27, 2011
Reviewed by: VALLEY FLOORING (Gambier, Ohio )
Customer Rating:
flammable storage cabinets
We are totally amazed at the quality of these cabinets and nowhere else could we find them for the price we got them from Global Industrial .Could not ask for better customer service would recommend anyone to buy from Global Industrial!!! Thank You for being a great company to deal with!!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700