Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Easy Assembled Solid Bulk Container 39-1/4"L X 31-1/2"W X 29"H Overall
Availability: Usually ships same day Stock No:WB239452
Price: $139.95
Product Information
STACKABLE BULK CONTAINER Solid Container
This structurally reinforced Bulk Storage Container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Measures 39-1/4"L x 31-1/2"W x 29"H overall.
For convenient mobility, add optional rugged Caster Set that includes 4 swivel casters (2 with brakes) and holds up to 2000 lbs.
Watch Product Video
Product Specifications
LENGTH INCHES
39-1/4
WIDTH INCHES
31-1/2
HEIGHT INCHES
29
CAPACITY LBS
600
ASSEMBLY
Unassembled
BIN COLOR
Blue
BIN CONSTRUCTION
Polypropylene
BRAND
Global Equipment
INSIDE HEIGHT INCHES
27-1/2
INSIDE LENGTH INCHES
37-1/4
INSIDE WIDTH INCHES
29-3/4
MODEL
239452
STACK AND/OR NEST
Stack
TYPE
Solid Sides
WEIGHT LBS
42
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: April 24, 2013
Reviewed by: Hal (Texas)
Customer Rating :
Very good
Easy assembly--Good value--Will buy again..
Reviewed On: October 21, 2011
Reviewed by: Clarke (12860)
Customer Rating :
Still going strong
These guys are now five years old. With added casters they have been in and out of trucks the whole time without showing wear. Pretty good stuff.
Reviewed On: February 16, 2011
Reviewed by: KATE (ohio)
Customer Rating :
solid blue bulk container
Container is fine but you get blue off of it all over everything.** Global Management Comment: We have addressed the issue with the manufacturer and they are researching the cause and a solution. We have arranged a return for the customer and credited back in full. **
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700