1.888.978.7759
Virco® MTB172910 Folding Roll-A-Way Table 120"L Gray Nebula Top Seats 14

Availability: Usually ships in 14 to 17 days
Item #: WB394141GY
Qty Price
1-5 $1,142.00 ea.
6+ $1,103.00 ea.

Product Information
Virco® MTB172910 FOLDING ROLL-A-WAY TABLE
120"L with 14 Seats

Ideal for schools and cafeterias Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in folded or open position. Multiple leg design provides maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping. 30" wide top. Protective T-mold banding. Four 4" rubber swivel casters. Chrome plated tubular steel frame. UL listed. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications
LENGTH INCHES 120
WIDTH INCHES 54
HEIGHT INCHES 29
COLOR FINISH Gray Nebula
ASSEMBLY Assembled
BRAND Virco®
DESCRIPTION Rectangular
SURFACE Laminate
FRAME COLOR Chrome
MODEL 394141GY
NUMBER OF SEATS 14
SEAT HEIGHT INCHES 17
TOP FINISH Gray Nebula
TABLE HEIGHT INCHES 29
SHAPE Rectangular
LEG TYPE Fixed
WEIGHT LBS 314

Photo Gallery
Folding Table, Rolling Table, Roll Away Table Folding Table, Rolling Table, Roll Away Table Folding Table, Rolling Table, Roll Away Table Folding Table, Rolling Table, Roll Away Table
Folding Table, Rolling Table, Roll Away Table Folding Table, Rolling Table, Roll Away Table Folding Table, Rolling Table, Roll Away Table Folding Table, Rolling Table, Roll Away Table
Chrome Plated Tubular Steel Frame of Folding Table, Rolling Table, Roll Away Table Swivel Casters for Mobility of Folding Table, Rolling Table, Roll Away Table 3/4 Inch Thick High Pressure Laminate Surface of Folding Table, Rolling Table, Roll Away Table Chrome Plated Tubular Steel Frame of Folding Table, Rolling Table, Roll Away Table
Chrome Plated Tubular Steel Frame of Folding Table, Rolling Table, Roll Away Table Protective T Mold Edge Banding on Folding Table, Rolling Table, Roll Away Table Release Lever Allows Easy Folding of Folding Table, Rolling Table, Roll Away Table Release Lever Allows Easy Folding of Folding Table, Rolling Table, Roll Away Table

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700