1.888.978.7759
Oakmont Plastic Stackable Chair - Black - Pkg Qty 4

Availability: Usually ships same day.
Item #: WB240221BK
qty Price
1-12 $147.80/ pkg.
13+ $131.80/ pkg.

Product Information
PLASTIC STACK CHAIR

Contoured, solid plastic seat and back ensures long life and comfort. Back includes handhold for easy transport. Tubular steel legs for strength and rigidity. Seat measures 19-1/2"W x 18-1/2"D x 18"H. Back measures 18-1/2"W x 13-1/2"H. Overall 32"H.

Watch Video Below


Product Specifications
WIDTH INCHES 20
HEIGHT INCHES 30
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Assembled
BACK WIDTH INCHES 18
BACK HEIGHT INCHES 13
BACKREST Mid-Back
BASE 4-Leg
CONSTRUCTION Steel
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 16
SEAT HEIGHT RANGE INCHES 16
SEAT TYPE Plastic
MODEL 240221bk
MANUFACTURERS PART NUMBER 240221bk
WEIGHT LBS 11.2
CAPACITY LBS 250
APPLICATION Stacking
APPLICATION/USAGE Guest/Reception
PACKAGE QUANTITY 4 Per Carton

Photo Gallery
Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair Contoured Plastic Seat and Back on Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair
Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair Hand Hold on Back of Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair Tubular Steel Frame of Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair Contoured Back of Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair
Contoured Seat on Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair Tubular Steel Frame of Stackable Chairs, Stacking Chairs, Plastic Stack Chair, Plastic Stacking Chair

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: December 16, 2013
Reviewed by: JOHN (MELLENVILLE,NY)
Customer Rating:
weak
These chairs are a slight bit flimsy when any heavier individuals sit on them. The legs and backrest begin to bend outward while the side caps continually fall out.
Reviewed On: September 04, 2013
Reviewed by: ROSE (LOCKHART,TX)
Customer Rating:
Oakmont Plastic Stackable Chair - Black
Perfect for the waiting area in our facility. Attractive and lightweight.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700