Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
24/7 Anti-bacterial 8 Way Adjustable Chair - Blue
Availability: Usually ships same day Stock No:WB250605BL FREE Shipping
Quantity Discount
QTY
Price
1-2
$170.95 ea.
3+
$159.00 ea.
Product Information
8-WAY ANTI-MICROBIAL ERGONOMIC CHAIR
Ultra adjustable chair allows personalized positioning for day-long comfort and improved productivity. Extra thick 3-1/2” padding features anti-microbial vinyl upholstery that protects against mold and bacteria growth. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 15 1/2"-19 1/2" pneumatic height adjustment. Easy assembly. 1 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
Product Specifications
COLOR FINISH
Blue
ARM TYPE
Armless
ASSEMBLY
Unassembled
BACK WIDTH INCHES
19-1/2
BACK HEIGHT INCHES
20
BRAND
Paramount™
DESCRIPTION
Anti-bacterial 8 Way Adjustable Chair
SEAT WIDTH INCHES
20
SEAT DEPTH INCHES
19-1/2
SEAT HEIGHT RANGE INCHES
15-1/2 to 19-1/2
SEAT TYPE
Vinyl
MODEL
250605BL
UPHOLSTERY
Vinyl
CAPACITY LBS
250
APPLICATION
Office
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: February 19, 2013
Reviewed by: David (Allen, TX)
Customer Rating :
Sr. Process Engineer
The chairs work great for their intended purpose.
Reviewed On: July 03, 2012
Reviewed by: Les (St Louis Mo.)
Customer Rating :
Blue Chair
Great quality for the price, our techs love these.
Reviewed On: May 24, 2012
Reviewed by: Charlene (St. Mary's Health Center - St. Louis, MO)
Customer Rating :
24/7 Anti-bacterial 8 Way Adjustable Chair-Blue
Chairs are very comfortable, staff are very pleased with them so far. The various chair adjustments allow all staff to adjust to their body type.
Reviewed On: October 12, 2011
Reviewed by: Cathy Shifflett (H B Reese Candy Co.)
Customer Rating :
Anti-bacterial Chairs
Employee's love the back's of the chairs that provide more support and comfort for the back. The anti-bacterial covering has won the hearts of QA. Ease of adjustability is great.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700