Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Executive Desk with Center Drawer for Huntington Office Furniture - Medium Oak
Availability: Usually ships in 4 to 7 days Stock No:WB250578MO
Price: $1,289.00
Product Information
HUNTINGTON COLLECTION
Executive Desk with Computer Storage
Enjoy the elegance and charm of traditional solid wood furniture without breaking your budget. This durable office collection includes plenty of functional storage and work surfaces. Backed by a ten year limited warranty for years of dependable service. Constructed from thick oak or cherry wood veneers over 3/4" 7-layer plywood core with hand rubbed lacquer finish for lasting beauty. The collection is accented with antique metal drawer pulls, detailed molding, decorative doors and corner rosettes. Executive Desks have two legal/letter file drawers, four utility drawers and one center drawer. The desk can hold a computer tower and includes a keyboard/mouse pad tray in place of the center drawer. Executive desk also has a centralized surge protector with 110V electrical outlet, master switch and 5 independent power switches. All pieces are shipped completely assembled.
Product Specifications
WIDTH INCHES
68-1/4
DEPTH INCHES
32
HEIGHT INCHES
29
COLOR FINISH
Medium Oak
ASSEMBLY
Assembled
BRAND
Martin Furniture
CONSTRUCTION
Oak
DESCRIPTION
Executive Desk with Computer Storage
DRAWER QUANTITY
4
MANUFACTURERS PART NUMBER
HO68-5W
MODEL
250578MO
TOP FINISH
Medium Oak
Product_Family
Desk
Color_Family
Oak
Product_Construction
Solid Plywood
Product_Finish
Lacquer Veneer
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700