Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Twin Toilet Roll Dispenser for Standard 5" Rolls - Vertical

Twin Toilet Roll Dispenser for Standard 5" Rolls - Vertical
Availability: Usually ships in 2 to 5 days
Stock No: WB237817
Quantity Discount
QTY Price
1-3 $18.00 ea.
4+ $16.75 ea.


Product Information
Toilet Paper Dispenser
Transparent - Vertical

Holds 2 rolls measuring 4-1/2"W x 5-3/10"D (1-1/2" Core). Made of impact resistant plastic. Gray base with transparent front to provide view of paper status.

Order compatible supplies for your dispenser.

Watch Video Below


Product Specifications
WIDTH INCHES 6
DEPTH INCHES 6
HEIGHT INCHES 13-1/4
CAPACITY Two 5-1/4" Rolls
COLOR FINISH Smoke
ASSEMBLY Assembled
BRAND Palmer Fixture
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER RD002501
MOUNT TYPE Surface
SIZE TYPE For Standard Size Household Rolls
STYLE Standard
TYPE Toilet Tissue Dispenser

Photo Gallery
Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical Twin Toilet Roll Dispenser for Standard 5in Rolls - VerticalTwin Toilet Roll Dispenser for Standard 5in Rolls - Vertical Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical
Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical
Twin Toilet Roll Dispenser for Standard 5in Rolls - Vertical      



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700