1.888.978.7759
Expanded Metal Mobile Cabinet 46x18x78 Charcoal

Availability: Usually ships in 21 to 24 days
Item #: WB237825CH
Qty Price
1-2 $689.00 ea.
3+ $649.00 ea.

Product Information
Expanded Metal Storage Cabinet
46"W Mobile Model
Features 14 gauge, ventilated door front that allows content visibility. 22 gauge doors. Includes 4 height adjustable shelves that adjust at 2" increments. 230 lb. shelf capacity. Raised fixed bottom shelf protects contents from damage. Doors close using 2 chrome locking handles and 3-point locking system. Include 5" polypropylene swivel casters (2 with brakes). Patented steel caster components are zinc treated to resist corrosion. 1100 lb. total caster capacity. Meets ANSI/BIFMA shelf standards. Scratch resistant powder coat finish. Shipped assembled.

Product Specifications
WIDTH INCHES 46
DEPTH INCHES 18
HEIGHT INCHES 78
COLOR FINISH Charcoal
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Sandusky
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER TA4M461872-02
OPENINGS 5
SHELF CAPACITY LBS 230
STYLE Mobile

Photo Gallery
Mobile Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets Mobile Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets 4 Height Adjustable Shelves Included with Mobile Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets Mobile Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets
Mobile Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets Mobile Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets Dual Chrome Locking Handles on Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets 3 Point Locking System on Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets
3 Point Locking System on Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets Solid Steel Rods on Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets Solid Steel Rods on Expanded Metal Cabinet, Expanded Metal Cabinets, Clear View Storage Cabinet, Clear View Storage Cabinets Shelves Adjust at 2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700