Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Clear View Cabinet 36 x 24 x 84
Availability: Usually ships in 10 to 13 days Stock No:WB237833
Price: $562.00
Product Information
Heavy Duty Clear View Storage Cabinet
Durable closed storage with clear visibility and ventilation of contents. All welded 14 gauge steel. Secure 3-point locking system with 5/16" diameter locking rods. Full piano hinge, locking chrome plated handle with 2 keys for added strength and security. Doors are punched diamond pattern mesh that won't cut and open 180° for full access. Includes 3 height adjustable shelves with a capacity of 900 lb. Shelves adjust at 1" increments. Powder coat finish.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
24
HEIGHT INCHES
84
COLOR FINISH
Gray
ADJUSTABLE SHELVES
3
ASSEMBLY
Assembled
BRAND
Durham Mfg
CONSTRUCTION
Steel
OPENINGS
4
SHELF CAPACITY LBS
900
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700