Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
8 Way Adjustable Fabric Executive Chair Blue
Availability: Usually ships same day Stock No:WB250575BL FREE Shipping
Quantity Discount
QTY
Price
1-2
$174.95 ea.
3+
$164.00 ea.
Product Information
8-Way Adjustable Executive Chair
This fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5" thick foam is built into the 21"W x 20"D seat. Back measures 20"W x 25"H. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19-23" pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Easy Assembly. 1 Year Limited Warranty.
Click here to see our full selection of Fabric Chairs.
Watch Product Video
Product Specifications
COLOR FINISH
Blue
ARM TYPE
Adjustable T-Armrests
ASSEMBLY
Easy Assembly
BACK WIDTH INCHES
20
BACK HEIGHT INCHES
25
BRAND
Paramount™
DESCRIPTION
8 Way Adjustable High Back Chair
SEAT WIDTH INCHES
21
SEAT DEPTH INCHES
20
SEAT HEIGHT RANGE INCHES
19 to 23
MODEL
250575BL
UPHOLSTERY
Fabric
CAPACITY LBS
250
APPLICATION
Office
GIFT ITEM
Yes
CUSHION THICKNESS INCHES
5"
Photo Gallery
Customer Reviews
Avg. Review Rating:6 Reviews
Reviewed On: April 24, 2013
Reviewed by: michelle (fulton, ny )
Customer Rating :
3 1/2 stars
Not terrible chairs, love the comfy seat cushion, but may be a bit too deep to use back rest. We bought 2 for our office. My co-worker & I both had back aches the first couple of weeks using our new chairs. Also, the height of the chair is a bit bulky in our small office. Overall, the chair is ok, but would not buy again.
Reviewed On: April 14, 2013
Reviewed by: Alex (New York)
Customer Rating :
Solid Chair
This chair is a great value. Sturdy and adjusts to provide support where needed. It is much better than the "office" chairs for sale at the major office supply retail chains. I am glad I went where large companies go to get durable office furniture. Go Global!
Reviewed On: October 05, 2012
Reviewed by: Orline Bridges (300 Spring Garden Street, Philadelphia, PA 19123)
Customer Rating :
Made The Wrong Selection
Unfortunately, this was not the chair intended. The chair intended was with an adjustable foot rest and adjustable back height and angle. That was an error on my part because I did not have the model number. The chair in question was ordered by you 2 or 3 yrs prior. The chair we have now is comfortable, just does not have the features needed. I would like to thank you for your quick service and delivery.
Reviewed On: March 28, 2012
Reviewed by: Chris (Three Rivers, Mi)
Customer Rating :
Great chair at a great price
We ordered three chairs about a year ago for daily office use, they've held up phenomenally. They are incredibly comfortable, I've used them on a regular basis for 10+ hours a day with no discomfort or fatigue. The backrest is very comfortable and provides great lumbar support. The seat cushion is thickly padded which you'll appreciate on the longer days! We're so satisfied with these chairs we are ordering 4 more to fit the rest of the offices this week. Assembly was a breeze as well. You can't go wrong with these chairs!
Reviewed On: January 31, 2012
Reviewed by: ghostrider272 (Ogilvie, MN)
Customer Rating :
even got one for home
I had this chair for at work for the last 7 years. I left that job and started working from home. I then bought one for home and it's updated a little but still a great chair to sit on for hours at a time. I would get another in a heart beat and already suggested this to family and friends.
Reviewed On: April 07, 2011
Reviewed by: Joe (Horn Lake, MS)
Customer Rating :
Chair is great
This chair is great from the first minute. I like the way it was easy to assemble and the way it has so many adjustments.
Gonna love it
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700