1.888.978.7759
Concrete 48" Commercial Bench with Backrest

Availability: Usually ships in 21 to 24 days
Item #: WB250682
qty Price
1-2 $399.95 ea.
3+ $374.95 ea.

Product Information
Concrete Bench
Bench with Back
Complements natural surroundings for outdoor use. Provides safety, durability and style that are built to last with low maintenance. Heavy-duty concrete helps prevent theft and stays put. Welded steel truss frame for strength. All-weather protective sealer finish allows year-round use. Beveled edges and corners for safety and chip resistance. Concrete componets are tested to stand up to 6000 psi. Off-white with tan base. Bench models have decorative grooves.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 31
COLOR FINISH White
ASSEMBLY Unassembled
BACK HEIGHT INCHES 31
BACK WIDTH INCHES 24
BRAND Bohlmann™
CONSTRUCTION Concrete
DESCRIPTION 48" Commercial Concrete Bench
FRAME COLOR Tan
FRAME CONSTRUCTION Concrete
MANUFACTURERS PART NUMBER BB-48-GC
MODEL 250682
SEAT LENGTH INCHES 48
SEAT WIDTH INCHES 11-1/2
SEAT HEIGHT INCHES 17
TYPE Backed Bench
WEIGHT LBS 450
STYLE Backed Bench
MOUNT TYPE Surface

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: June 02, 2014
Reviewed by: Connie (MINOT, ND)
Customer Rating:
Awesome benches!
These benches are used at our Harley-Davidson dealership for sitting outside and they have worked out perfect! Good quality and stability!
Reviewed On: March 27, 2009
Reviewed by: ZHAO KELI ()
Customer Rating:
concrete bench, fitness equipment, rubber mat ,
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700