Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
36"W 2 Drawer Binder Lateral File - Black
Availability: Usually ships in 3 to 6 days Stock No:WB250689BK
Quantity Discount
QTY
Price
1-2
$361.95 ea.
3+
$338.95 ea.
Product Information
GLOBAL LATERAL FILE 36"W with 2 Drawers
These premium lateral files measure a generous 18"D and stores large items such as 3-ring binders and 11" x 15" computer print-out binders in an extra large 13-5/16"H top drawer. Bottom drawer is 11-3/16"H that is perfect for legal and letter file folders. Quality features include factory installed folder rails, smooth glide steel ball bearing suspensions and full width drawer pulls. Folder rails in each file drawer allow side-to-side filing; purchase Optional Front to Back Bars for convenient front-to-back filing. Central system locks all drawers. Anti-tip feature allows only 1 drawer open at a time. This 27-1/8"H two drawer model fits under work surfaces. Meets ANSI/BIFMA and ISTA standards.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
18
HEIGHT INCHES
27-1/8
CAPACITY LBS
110 lbs / Shelf
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Global™
CONSTRUCTION
Steel
DRAWER QUANTITY
2
MANUFACTURERS PART NUMBER
9336P-2F1H-BLK
MODEL
250689BK
WEIGHT LBS
110
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700