Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
28-1/2" 5 Drawer Vertical File - Letter - Black
Availability: Usually ships in 2 to 5 days Stock No:WB250710BK
Quantity Discount
QTY
Price
1-2
$642.95 ea.
3+
$622.95 ea.
Product Information
HON PREMIUM VERTICAL FILE
28-1/2"D Unit - 5 Drawer - Letter
These heavy gauge steel file cabinets are the finest quality, commercial-grade file storage available. Built with ball-bearing suspension for heavy-duty use. Ball bearings and telescoping mechanism are made of heavy-gauge steel. Built-in chrome plated core cylinder lock for security. Triple-tied cradle with 10 nylon rollers for smooth, quiet drawer operation. Spring-loaded follower block in each drawer keeps files upright and towards the front for easy access. High drawer sides accommodate hanging file folders. Thumb latch keeps drawers securely closed. Drawers include contemporary drawer pulls, rubber bumper stops and label holder. Reinforced base for added stability. Scratch-resistant baked enamel finish over rust-inhibiting phosphate pre-treatment. Meets or exceeds ANSI/BIFMA standards.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
28-1/2
HEIGHT INCHES
60
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Hon®
CONSTRUCTION
Steel
DESCRIPTION
210 Series Vertical File
DRAWER QUANTITY
5
LOCK
Included
MODEL
250710BK
TYPE
Letter Size
WEIGHT LBS
136
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700