1.888.978.7759
58" Picnic Table (ADA) Black Expanded Metal Surface Mount Style

Availability: Usually ships in 14 to 17 days
Item #: WB250646BK
qty Price
1-2 $633.00 ea.
3+ $598.00 ea.

Product Information
Metal Mesh Picnic Table
ADA Compliant Square Table - Expanded Metal - Surface Mounted

Built to last and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Table top features a 2" diameter opening to accept an umbrella with a pole of up to 1-1/2" diameter (Umbrellas & Umbrella Bases sold separately). ADA compliant models have 1 less bench for handicap accommodation. Measures 80"W x 29-1/4"H with 12"D x 18"H benches. Benches are 38"L. Easy assembly.

Product Specifications
LENGTH INCHES 80
WIDTH INCHES 75
HEIGHT INCHES 29-1/4
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION 58" ADA Compliant Picnic Table
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER T46SQSMADABK
MODEL 250646BK
NUMBER OF SEATS 3
SEAT LENGTH INCHES 38
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 16-1/2
TABLE LENGTH INCHES 58
TABLE WIDTH INCHES 46
TYPE Expanded Metal
TOP CONSTRUCTION Steel
STYLE ADA
SHAPE Rectangular
MOUNT TYPE Surface

Photo Gallery
Square Expanded Metal Mesh Picnic Table Metal Mesh Bench with Back - Thermoplastic Layer Finish Metal Mesh Bench with Back - Low Maintenance

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700