1.888.978.7759
72" Bench Straight Top Ribbed Style - Blue

Availability: Usually ships in 31 to 34 days
Item #: WB250638BL
Qty Price
1-2 $1,166.00 ea.
3+ $1,117.00 ea.

Product Information
OUTDOOR STEEL PARK BENCHES
Straight Top
Attractive park benches feature thermoplastic coating that endures elements. Allows easy spray-paint graffiti removal for virtually no maintenance. Cast iron legs are pre-drilled to allow anchoring. Bench measures 25”D. Features a welded ribbon style for comfort. 1 ¼” thick steel chair ribs.

Product Specifications
LENGTH INCHES 74
WIDTH INCHES 25
HEIGHT INCHES 33
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION Straight Top Bench with Back
FRAME COLOR Blue
FRAME CONSTRUCTION Cast Iron
MANUFACTURERS PART NUMBER OG6-BLUE
MODEL 250638BL
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 24
SEAT HEIGHT INCHES 17
TOP FINISH Thermoplastic
TYPE Steel Strap Bench
WEIGHT LBS 265
STYLE Backed Bench with Arms
MOUNT TYPE Surface

Photo Gallery
Outdoor Steel Park Bench Metal Mesh Bench with Back - Low Maintenance Metal Mesh Bench with Back - Low Maintenance

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700