Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
96" Rectangular Picnic Table Black Expanded Metal Surface Mount Style
Availability: Usually ships in 14 to 17 days Stock No:WB250644BK
Quantity Discount
QTY
Price
1-2
$614.00 ea.
3+
$589.00 ea.
Product Information
Metal Mesh Picnic Table
Rectangular Table - Expanded Metal - Surface Mount
Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer (available in 5 colors) that's attractive and durable. Allows floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Measures 69"W x 30.5"H with an 12"D x 18"H seat and a 30"W table top. Easy assembly.
Product Specifications
LENGTH INCHES
96
WIDTH INCHES
69
HEIGHT INCHES
29-1/2
COLOR FINISH
Black
ASSEMBLY
Unassembled
BRAND
Leisure Craft
CONSTRUCTION
Steel
DESCRIPTION
96" Rectangular Picnic Table
FRAME COLOR
Black
FRAME CONSTRUCTION
Steel
MODEL
250644BK
SEAT LENGTH INCHES
96
SEAT WIDTH INCHES
12
SEAT HEIGHT INCHES
18
TABLE LENGTH INCHES
96
TABLE WIDTH INCHES
30
STYLE
Expanded Metal
SHAPE
Rectangular
MOUNT TYPE
Surface
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700