1.888.978.7759
96" Rectangular Picnic Table Green Expanded Metal Surface Mount Style

Availability: Usually ships in 2 to 5 days
Item #: WB250644GN
qty Price
1-2 $627.00 ea.
3+ $592.00 ea.

Product Information
Metal Mesh Picnic Table
Rectangular Table - Expanded Metal - Surface Mount

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer (available in 5 colors) that's attractive and durable. Allows floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Measures 69"W x 30.5"H with an 12"D x 18"H seat and a 30"W table top. Easy assembly.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 69
HEIGHT INCHES 29-1/2
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION 96" Rectangular Picnic Table
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER T8XPSMGN
MODEL 250644GN
SEAT LENGTH INCHES 96
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 18
TABLE LENGTH INCHES 96
TABLE WIDTH INCHES 30
TYPE Expanded Metal
TOP CONSTRUCTION Steel
STYLE Standard
SHAPE Rectangular
MOUNT TYPE Surface

Photo Gallery
Metal Mesh Picnic Table Metal Mesh Picnic Table Metal Mesh Picnic Table Metal Mesh Picnic Table
Metal Mesh Picnic Table

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: April 17, 2014
Reviewed by: Roger (FERNANDINA BEACH,FL)
Customer Rating:
Very nice
I purchase 6 of these for our company oputdoor pavillion. Try it, you will like it.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700