Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Global I-Beam Mount Fan 24" Diameter
Availability: Usually ships same day Stock No:WB795751
Quantity Discount
QTY
Price
Mail-in Rebate
Final Price
1-3
$184.00 ea.
$30.00
$154.00 ea.
4+
$159.00 ea.
$30.00
$129.00 ea.
Product Information
OSCILLATING I-BEAM MOUNT FANS Highly efficient 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming. Quiet fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. Allows fixed and 90 degree oscillating fan operation. Fan hangs down 35" below installation point. Pivot-action fan head allows tilt angle adjustments. Includes pull chain control and 12'L, 3-prong power cord. I-Beam models suspend from I-beam flanges up to 18"W. Includes two 1 ½" pipes for fan and I-beam mounting, clamps with U-brackets and hardware. Meets OSHA standards. 120V. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
FAN DIAMETER INCHES
24
COLOR FINISH
Black/Gray/Silver
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
CFM HIGH
7,525
CFM MEDIUM
6,060
CFM LOW
4,050
VOLTAGE
120
AMPS
1.45/1.15/1.10
WATTS
150
HORSEPOWER
1/4
POWER CORD TYPE
SJT 3 Conductor
POWER CORD LENGTH FEET
12
DECIBELS (DBA)
65/58/52
BLADE TYPE
Steel
FAN TYPE
Oscillating or Fixed
MOTOR TYPE
Open Air Over
MOUNT TYPE
I-Beam
TYPE
Industrial
BLADE QUANTITY
3
APPLICATION
Spot & People Cooling
APPROVAL
OSHA & UL Listed
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
795751
MODEL
795751
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: July 01, 2011
Reviewed by: QTXUSA (HOUSTON)
Customer Rating :
PERFECT !
Easy to install, great instructions and a quality product ! This is my second one.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700