1.888.978.7759
Truck Tire Rack 3 Tier Starter 72x24x120

Availability: Usually ships same day.
Item #: WB795816
Price: $252.95

Product Information
HEAVY DUTY TRUCK TIRE RACK
Starter Unit
Perfect for automobile through tractor trailer tires. The additional capacity of these racks comes from the formed horizontal Z-beams. Up to 3800 lb. capacity per level. Sturdy units attach to walls using 4 included brackets. Boltless design allows horizontal beams to easily install without tools and adjusts in seconds at 2” increments. Heavy-duty 12 gauge beams have 3 hooks at each end for positive connection. Includes 5 deck supports per level. Uprights are 14-gauge steel measuring 1 ¾” x 1 ¾”. Built for Tires Only. Gray powder coat finish. Easy assembly. Add-On Units extend Starter Units to build runs of any length.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 24
HEIGHT INCHES 120
COLOR FINISH Gray Powder Finish
ASSEMBLY Unassembled
CONSTRUCTION Steel
LEVEL CAPACITY LBS. 2750
LEVEL QUANTITY 3
MODEL 795816
TIRE CAPACITY 27
TYPE Truck Tire Rack Starter
Base Model Number 795816

Photo Gallery
Heavy Duty Tire Rack is Ideal for Automobile and Tractor Trailer Tires Heavy Duty Tire Rack is Ideal for Automobile and Tractor Trailer Tires Heavy Duty Tire Rack is Ideal for Automobile and Tractor Trailer Tires Heavy Duty Tire Rack Holds Tires in Place
Braces for Heavy Duty Tire Rack Holds Tires in Place Heavy Duty Tire Rack Heavy Duty Tire Rack Add-On Beams with 3 Hooks for Positive Connection of Heavy Duty Tire Rack
Welded Base Plates on Heavy Duty Tire Rack Braces for Heavy Duty Tire Rack Holds Tires in Place Wall Bracket on Heavy Duty Tire Rack Wall Bracket for Heavy Duty Tire Rack
Wall Bracket on Heavy Duty Tire Rack Wall Bracket for Heavy Duty Tire Rack Wall Bracket for Heavy Duty Tire Rack Hooks on Wall Bracket for Easy Attachment to Heavy Duty Tire Rack

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700