1.888.978.7759
Supra Mid Back Executive Chair - Burgundy

Availability: Usually ships in 2 to 5 days
Item #: WBF11430BY
Price: $253.95

Product Information
SUPRA FABRIC UPHOLSTERED CHAIRS
Mid Back Chair
Comfortable and contemporary style with unique arm and frame design. Fabric upholstered seat and back with contoured cushioning to support the body. Waterfall edge seat helps reduce pressure off knees. Molded self-skin urethane waterfall armrests for comfort and arm support. Impact resistant back shell provides an attractive finish and helps ensure long life. Black finish base. Mid Back Chairs include stable 5 blade injection molded base and dual wheel swivel casters for easy mobility. Ergonomic adjustments include tilt tension control knob, pneumatic seat height with tilt lock. Easy assembly.

Product Specifications
COLOR FINISH Burgundy
ARM TYPE Armrest
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 19-1/2
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Global™
DESCRIPTION Mid Back Chair
SEAT WIDTH INCHES 21
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT RANGE INCHES 16-1/2 to 20-1/2
MODEL F11430BY
UPHOLSTERY Fabric
COLLECTION Supra
APPLICATION Office
GREENGUARD CERTIFIED Yes
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700