Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Supra Arm Chair - Black
Availability: Usually ships in 2 to 5 days Stock No:WBF11432BK
Price: $199.95
Product Information
SUPRA FABRIC UPHOLSTERED CHAIRS Arm Chair
Comfortable and contemporary style with unique arm and frame design. Fabric upholstered seat and back with contoured cushioning to support the body. Waterfall edge seat helps reduce pressure off knees. Molded self-skin urethane waterfall armrests for comfort and arm support. Impact resistant back shell provides an attractive finish and helps ensure long life. Black finish base. Armchairs feature tubular steel frame. Easy assembly.
Product Specifications
COLOR FINISH
Black
ARM TYPE
Padded Waterfall Armrests
BACK WIDTH INCHES
20
BACK HEIGHT INCHES
19-1/2
BRAND
Global™
DESCRIPTION
Arm Chair
SEAT WIDTH INCHES
21
SEAT DEPTH INCHES
18-1/2
SEAT HEIGHT RANGE INCHES
18-1/2
MODEL
F11432BK
UPHOLSTERY
Fabric
APPLICATION
Office
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700