1.888.978.7759
TPI 24" Pedestal Fan 1/4 HP 8000 CFM 1 PH Explosion Proof Motor

Availability: Usually ships in 14 to 17 days
Item #: WB653381
Price: $681.45

Product Information
TPI SPECIALTY HAZARDOUS LOCATION PEDESTAL FANS
24" Non-Oscillating Single Phase Pedestal Fan with Explosion Proof Motor
These quality industrial fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. The pivot-action fan head of these pedestal fans allow vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. Floor fans have a 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load. Models come unassembled.

Explosion Proof Models feature Class I, Group D and Class II, Group F & G protection for flammable and carbon dust environment protection.

Product Specifications
BRAND TPI
HEIGHT INCHES 52-82
BASE DIAMETER INCHES 27
FAN DIAMETER INCHES 24
COLOR FINISH Black/Gray/Silver
ASSEMBLY Unassembled
CONSTRUCTION Steel/Aluminum
CFM HIGH 8000
SPEEDS 2
VOLTAGE 120/240
PHASE 1
AMPS 5.0
HORSEPOWER 1/4
POWER CORD TYPE Hard Wired
BLADE TYPE Aluminum
FAN TYPE Non-Oscillating
MOTOR TYPE Explosion Proof
MOUNT TYPE Pedestal
BLADE QUANTITY 3
APPROVAL OSHA & UL Listed

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700