Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Gray Heavy Duty Plastic Tilt Truck 1 Cubic Yard and 1250 Lb. Capacity

Gray Heavy Duty Plastic Tilt Truck 1 Cubic Yard and 1250 Lb. Capacity
Availability: Usually ships in 2 to 5 days
Stock No: WB242088
Quantity Discount
QTY Price
1-2 $479.95 ea.
3+ $439.00 ea.


Product Information
DELUXE HEAVY DUTY GRAY PLASTIC TILT TRUCK

Ruggedly built for transporting and dumping bulky materials. One piece seamless rotation molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Shipped assembled.

Heavy Duty Truck offers steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.

Optional Lid is available to control odors and protect cargo.

Optional 9 Pocket Utility Bag attaches to tilt truck using straps and ties to carry various cleaning products and supplies.

Click here to see our full selection of Tilt Trucks & Tilt Carts.

Watch Video Below


Product Specifications
LENGTH INCHES 68
WIDTH INCHES 36-1/2
HEIGHT INCHES 42
CAPACITY LBS 1250
CAPACITY CUBIC YARDS 1
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Plastic
FRONT WHEEL DIAMETER INCHES 12
REAR WHEEL DIAMETER INCHES 5
TYPE Heavy Duty Gray Truck
WHEEL TYPE Mold-on Rubber

Photo Gallery
Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts 1 Cubic Yard Capacity Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Easy Tilting of Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Easy Tilting of Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts
Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Side View of Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Steel Support Rails on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Steel Support Rails of Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts
Steel Handle on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Steel Handle on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Trash Bag Hooks on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Tilt Handle on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts
Steel Support Frame on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Axle Mounted Wheels on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Swivel Casters on Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Wheels for Mobility of Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts
Optional Lid with Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Optional Lid with Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Optional Lid with Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts Optional Lid with Plastic Tilt Truck, Plastic Tilt Trucks, Hopper Truck, Hopper Trucks, Waste Cart, Trash Carts

Customer Reviews
Avg. Review Rating: 3 Reviews
Reviewed On: April 12, 2012
Reviewed by: RODNEY (DECATUR, IL)
Customer Rating :
Gray Heavy Duty Plastic Tilt Truck 1 Cubic Yard and 1250 Lb. Capacity
Works great. Lisa got me parts when my employees damaged.
Reviewed On: August 26, 2011
Reviewed by: Jeff (Utah)
Customer Rating :
Great cart
We've ordered this model carts for 3 different manufacturing locations and have been happy with the quality & durability. They are reinforced where needed and we have had no issues with them. 5 star rating.
Reviewed On: August 16, 2011
Reviewed by: Ken (Newberry, Michigan)
Customer Rating :
Positive Review
Although we have had this purchase only a short time, it has proven to be what we ordered and are happy with the purchase.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700