Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TPI 42 Suspension Blower SB42-B-HL 3/4 HP 18200 CFM 1 PH Explosion Proof Motor
Availability: Usually ships in 14 to 17 days Stock No:WB968706
Retail Price: $1,277.00
Add to Cart to See Best Price
Product Information
TPI SUSPENSION BLOWERS 42" Belt Drive Hazardous Location Fan These blowers suspend for hanging applications using steel chains and S-hooks included. Corrosion and dent proof high density polyethylene housing. 1-speed permanently lubricated ball bearing motor ensures long life. Front and rear spiral wire safety guards enclose 4 aluminum fan blades. Includes external junction boxes that allow wiring without removing guards. Hazardous Location Fans have explosion proof motors and are rated for Class I and II protection for flammable and carbon dust environment protection. 115/230V. Meets OSHA standards. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
BRAND
TPI
FAN DIAMETER INCHES
42
COLOR FINISH
Gray/Silver
CONSTRUCTION
Steel/Aluminum
CFM HIGH
18,200
RPM
430
SPEEDS
1
VOLTAGE
115 / 230
PHASE
1
AMPS
10.8/5.4
HORSEPOWER
3/4
BLADE TYPE
Aluminum
DRIVE TYPE
Belt
MOTOR TYPE
Explosion Proof
TYPE
Industrial
DESCRIPTION
Hazardous Location
BLADE QUANTITY
4
APPLICATION
Spot & People Cooling
APPROVAL
OSHA & UL Listed
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
SB42-B-HL
MODEL
968706
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700