Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
14" Fan With Wall Ceiling Bracket White
Availability: Usually ships in 2 to 5 days Stock No:WB968708
Price: $83.95
Product Information
INDOOR/OUTDOOR UL507 CERTIFIED FANS 14" Non-Oscillating Fan Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. Features include 9'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
LENGTH INCHES
18
WIDTH INCHES
20
FAN DIAMETER INCHES
14
WEIGHT LBS
16
COLOR FINISH
White
ASSEMBLY
Assembled
CFM HIGH
1,540
CFM MEDIUM
1,410
CFM LOW
1,230
RPM
1,465/1,339/1,133
SPEEDS
3
VOLTAGE
115
PHASE
1
HERTZ (HZ)
60
AMPS
1.3/0.9/0.8
WATTS
80/66/56
HORSEPOWER
1/30
POWER CORD LENGTH FEET
9
DECIBELS (DBA)
45/39/32
DRIVE TYPE
Direct
MOUNT TYPE
Wall/Ceiling
DESCRIPTION
Wall Fan with UL 507 Motor
BLADE QUANTITY
3
APPROVAL
UL507 & OSHA
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
POW14
MODEL
968708
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: June 27, 2011
Reviewed by: greg accord (tennessee)
Customer Rating :
outdoor fan
I needed an outdoor fan for my dog kennel. 95-100 degrees is tough on a black lab. Worked out perfect. 3 speed, bracket mounted fine. Great product and service!! Highly recommended.
Reviewed On: May 19, 2011
Reviewed by: Craig Johansen (Locust Valley N.Y.)
Customer Rating :
looks nice, works well
perfect application for smoke coming out of bbq grill.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700