1.888.978.7759
48" Roll Formed Diamond Flat Bench - Red

Availability: Usually ships in 28 to 31 days
Item #: WB250717RD
Qty Price
1-2 $574.00 ea.
3+ $542.00 ea.

Product Information
ROLL FORMED DIAMOND FLAT BENCH
48" Bench
Ideal for parks and gardens. Built to last and highly attractive, these commercial grade benches are constructed of 11 gauge steel and finished to endure the elements with virtually no maintenance. Coated with a rugged thermoplastic layer that's attractive, durable and graffiti resistant. Diamond pattern with 11 gauge vertical 1-1/2”W slats spaced ¾” in between. Diamond shapes criss-cross the vertical slats. Waterfall edge design helps improve leg circulation. Cast iron legs are 1 ½”W x 1 ½” thick. Pre-drilled mounting holes allow floor anchoring.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 12
HEIGHT INCHES 18
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION Flat Bench
FRAME COLOR Red
FRAME CONSTRUCTION Cast Iron
MANUFACTURERS PART NUMBER RFNB4-RD
MODEL 250717RD
SEAT LENGTH INCHES 48
SEAT WIDTH INCHES 22
SEAT HEIGHT INCHES 18
TOP FINISH Thermoplastic
TYPE Steel Strap Bench
STYLE Flat Bench
MOUNT TYPE Surface

Photo Gallery
Roll Formed Diamond Flat Bench Roll Formed Diamond Flat Bench Roll Formed Diamond Flat Bench

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700