Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Self Propelled Electric Power Rider Pallet Truck Pallet Jack 4500 lb. Capacity

Self Propelled Electric Power Rider Pallet Truck Pallet Jack 4500 lb. Capacity
Availability: Usually ships in 2 to 5 days
Stock No: WB242090
Price: $4,659.00


Product Information
4500 LB. CAPACITY SELF PROPELLED ELECTRIC POWER RIDER PALLET TRUCK, RIDER PALLET JACK

Invest in worker productivity and safety!

Fully powered electric rider pallet truck easily lifts and lowers loads with a push of a button. Maneuvers loads up ramps and inside trailers. Double reinforced welded forks with adjustable tie-rods for years of service. High-torque 24V DC drive and lift motors handle heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle. Includes battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Features 1.2 KW drive and 2.0 KW lift motors, 3.4" lowered and 7.75" raised height. Includes an 18"W x 12"D operator rider platform. Offers a minimum of 8 hours service per charge. 1 Year Limited Warranty.

Note: Not for use on inclined or declined surfaces greater than 4°.

Click here to see our full selection of Self Propelled Electric Power Pallet Trucks.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 27
CAPACITY LBS 4500
COLOR FINISH Yellow
ASSEMBLY Assembled
BATTERY (4) 6 Volt / 180AH
BRAND Vestil
CHARGER Integral 25 amp 120V
CONSTRUCTION Steel
DUTY CYCLE PER CHARGE 8 Hours
FORK WIDTH INCHES 6.9
LOWERED HEIGHT INCHES 3.4
MANUFACTURERS PART NUMBER EPT-2748-45-RP
OVERALL WIDTH INCHES 30
OVERALL LENGTH INCHES 90
RAISED HEIGHT INCHES 7.75
TRAVEL SPEED MPH 3.2 Loaded; 3.8 Unloaded
TURNING RADIUS INCHES 71.7
TYPE Self Propelled Walkie / Rider Pallet Jack

Photo Gallery
Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Rider Pallet Trucks Side View of Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck Side View of Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Rider Pallet Trucks
Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Rider Pallet Trucks Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Rider Pallet Trucks Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Rider Pallet Trucks Rear View of Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck
Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Rider Pallet Trucks Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Rider Pallet Trucks Fold Down Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Fold Down Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered
Fold Down Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Operator Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Operator Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered Operator Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck, Battery Powered
Operator Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck Operator Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck Operator Rider Platform on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck 7 Inch Wide Forks of Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck
7 3/4 Inch Raised Height of Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck Battery Level Gauge and Emergency Stop on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck Battery Level Gauge and Emergency Stop on Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck Multi Functional Ergonomic Handle of Self Propelled Rider Electric Pallet Truck, Self Propelled Rider Electric Pallet Trucks, Self Propelled Rider Electric Pallet Jack, Self Propelled Rider Electric Pallet Jacks, Battery Powered Rider Pallet Truck

Customer Reviews
Avg. Review Rating: 1 Reviews
Reviewed On: May 04, 2009
Reviewed by: JAMEEL MAHMOOD ()
Customer Rating :
do you have a version with power input of 240 volts for charging the battery? This is common voltage for overseas countries


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700