1.888.978.7759
Table Cart For 48" and 60" Round Folding Tables Holds 10

Availability: Usually ships in 5 to 8 days
Item #: WB250746
Qty Price
1-2 $195.95 ea.
3+ $182.95 ea.

Product Information
FOLDING TABLE CART
Vertical Storage

This round folding table cart provides for the vertical storage and transportation of 48" and 60" round plastic or laminate tables. The cart has 4 castors - 2 swivel and 2 stationary. Built with 2 tubular handles providing stability and ease of handling. Tubular Handle measures 31"H x 1"D. Constructed of powder coated steel. Color brown. Easy assembly. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Watch Video Below


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 28
HEIGHT INCHES 39
CAPACITY 10 Tables
COLOR FINISH Brown
BRAND National Public Seating®
CART TYPE Round Table Cart
CONSTRUCTION Steel
DESCRIPTION Vertical Storage
MANUFACTURER PART NUMBER DY-60R
MODEL 250746
LIMITED WARRANTY 10 Year Limited Warranty

Customer Reviews
Avg. Review Rating: 6 reviews
Reviewed On: June 03, 2014
Reviewed by: DAWN (SPARTANBURG, SC)
Customer Rating:
Table Cart
Very easy to put together.
Reviewed On: March 08, 2014
Reviewed by: JONATHAN (LONG VALLEY,NJ)
Customer Rating:
Table cart
well designed, robust and quick delivery from supplier.
Reviewed On: November 22, 2013
Reviewed by: DEE (SPRINGFIELD,MA)
Customer Rating:
Mobile Table Cart
We love this item and use them for storing our folding tables and for transporting. We mix our round and rectangular folding tables on this cart when transporting only a few of each. Well worth the money, durable & strong, and easy to maneuver.
Reviewed On: November 20, 2012
Reviewed by: Donny (SYOSSET, NY)
Customer Rating:
amazing cart
Reviewed On: October 16, 2012
Reviewed by: purchasing agent (Springfield, MA)
Customer Rating:
table cart for round folding tables
This is the best thing since sliced bread! We can move tables easily from place to place with a MINIMUM
Reviewed On: March 06, 2012
Reviewed by: Dale Waite (Grand Rapids)
Customer Rating:
Good for the price you pay
This is a good table card for the price you have to pay. it is small enough to fit most doorways and still holds the 8 tables. The handles on the side could be a little bit taller.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700