1.888.978.7759
Low Back Chair Multifunctional Adjustment Blue

Availability: Usually ships in 2 to 5 days
Item #: WB250754BL
Price: $463.95

Product Information
THE GRANADA SERIES
MID BACK CHAIR

A comfortable work environment increases employee efficiency and effectiveness. Since individuals vary in size and preference, personal positioning capabilities make this chair the ultimate in versatility and style for any office. Created for multi-task managerial individuals who are in need of a professional look and supreme comfort, the Granada features an ergonomically correct design to keep you seated comfortably throughout the day. Built-in lumbar support features 3 1/2" thick foam cushioning covered in top of the line olefin woven fabric. New Multi Seat Depth Adjustment allows seat to move forward or backward over 2" range with 5 locking positions. Waterfall seat front and multi-depth seat slide reduce pressure under thighs and promote proper blood circulation. Limited Lifetime Warranty. Simple assembly required.
Product Specifications
COLOR FINISH Blue
ARM TYPE Adjustable T-Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 21
BACKREST Low-Back
BASE 5-Star Caster Base
BRAND Global™
CONSTRUCTION Steel
DESCRIPTION Low-Back
SEAT WIDTH INCHES 19
SEAT DEPTH INCHES 16-1/2
SEAT HEIGHT RANGE INCHES 17 to 22
SEAT CONSTRUCTION Nylon
MODEL 250754BL
MANUFACTURERS PART NUMBER 32123NBK-S106
UPHOLSTERY Fabric
WEIGHT LBS 38
CAPACITY LBS 250
COLLECTION Grande
APPLICATION Office
GREENGUARD CERTIFIED Yes
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700