1.888.978.7759
Goal™ Task Chair Pneumatic Height Adjustment - Asphalt

Availability: Usually ships in 2 to 5 days
Item #: WB250760BK
Price: $179.95

Product Information
Task Chair
Contoured ergonomic seating is designed to support a balanced work posture and help reduce fatigue. All models include 15-1/2 to 20-1/2" pneumatic seat height and 2-1/2" ratchet back height adjustment. Seat is 20"W x 17"D and back is 18-1/2"W x 18"H. Task Chair feature 17 to 18-1/2" seat depth adjustment. Urethane arms are height adjustable. Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 20-1/2
DEPTH INCHES 24-1/2
HEIGHT INCHES 39
COLOR FINISH Asphalt
ASSEMBLY Unassembled
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 18
BACKREST Mid-Back
BRAND Global™
DESCRIPTION Task without Arms
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT RANGE INCHES 15-1/2 - 20-1/2
MODEL 250760BK
MANUFACTURERS PART NUMBER 2239-6BK-PB09
UPHOLSTERY Fabric
WEIGHT LBS 29
CAPACITY LBS 250
COLLECTION Goal™
APPLICATION Office
APPLICATION/USAGE Office Seating
ARM TYPE Armless
SEAT CONSTRUCTION Fabric
GREENGUARD CERTIFIED Yes
BASE 5-Star Caster Base
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700