1.888.978.7759
Durham Welded Mesh Side Storage Locker 24" X 24" X 78"

Availability: Usually ships in 7 to 10 days
Item #: WB239721
Price: $449.95

Product Information
Durham All-Welded Visible Storage Locker
Punched diamond pattern in cabinet door, back and sides is perfect for storage of items where ventilation and visibility are critical. Heavy duty, all welded piano hinge secures door to avoid sagging. 14 gauge steel mesh on bottom, top and shelves. 16 gauge solid steel back. Four steel shelves adjust on 1” centers. Shelf weight capacity 300 lbs. 3 point locking handle with provision for padlock. (padlock sold separately). 6” legs with holes allow for floor lagging. Finished in durable gray powder coated finish. Measures 24”Wx24”Dx78”H.
Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 78
COLOR FINISH Gray
ASSEMBLY All Welded
BRAND Durham Manufacturing
GROUP 1 Wide
MANUFACTURERS PART NUMBER VSC-242478-95
OPENINGS 5
STYLE With 6" legs
WEIGHT LBS 250

Photo Gallery
Durham Welded Mesh Side Storage Locker

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700