Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Flammable Cabinet with Legs - Manual Close Door 60 Gallon
Availability: Usually ships in 5 to 8 days Stock No:WB240419
Price: $699.00
Product Information
FLAMMABLE CABINETS With Forkliftable Legs 60 Gallon Capacity - Manual Close Doors
These Flammable Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. The all welded double wall 18 gauge steel of these flammable storage cabinets offer superior fire protection. Double-walled doors feature 14 gauge steel outside and 18 gauge interior. Vented flammable cabinets feature 1-1/2" insulating air space and dual 2" flame arrestor air vents that connect to exhaust system to maintain safe temperatures. Includes built-in grounding connector. Galvanized steel shelves with 350 lb. capacity shelves adjust easily on 2-1/2" centers. 4”H legs allow floor anchoring for stability and 2-way forklift access for transport.
Manual Close Doors will not close automatically, open full at 180 degrees. Doors feature 2” leakproof sill to contain spills, self latching mechanism that engages the 3 point locking without handle rotation and a highly visible trilingual warning. Doors also include two 4" hinges with sturdy brass hinge pins and a flush, paddle handle design that protects passersby from accidental catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.
Product Specifications
WIDTH INCHES
34
DEPTH INCHES
34
HEIGHT INCHES
69
CAPACITY GALLONS
60
COLOR FINISH
Yellow
ADJUSTABLE SHELVES
2
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
MANUFACTURERS PART NUMBER
FM60
OPENINGS
3
SHELF CAPACITY LBS
350
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700