Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Playground with 2 Roofs in Red, Yellow, and Blue
Availability: Usually ships in 42 to 45 days Stock No:WB250775
Price: $9,981.00
Product Information
PLAYGROUND EQUIPMENT Playground with 2 Roofs - For Ages 3-6
Designed for outdoor environments, these playgrounds are great for preschools, schools, day care centers, summer camps and more! These outdoor playgrounds are made with high density rotationally molded polyethylene. Metal components have a powder coat finish for scratch resistance and gloss retention. Accommodates 23 children, ages 3-6. Requires a safety zone of 35’ x 25’. Includes three 38” sq. decks, 2 triangle decks, loop arch, tube slide, vinyl coated chain net, color wheel, tot snake climber, transfer point, tot slide, crawl tunnel, drivers panel and 2 pyramid roofs. All Playgrounds meets ADA and industry standards; IPEMA certified. Full 10 Year Limited Warranty. Installation service available.
Product Specifications
LENGTH FEET
25
DEPTH FEET
35
BRAND
Kidstuff Playsystems
CAPACITY
23 children
COLOR FINISH
Red, Yellow & Blue
ASSEMBLY
Unassembled
CONSTRUCTION
Powder Coated Steel & Polyethylene
DESCRIPTION
Playground with 2 pyramid roofs
MANUFACTURERS PART NUMBER
5004
MODEL
250775
RECOMMENDED AGE
3 - 6
WEIGHT LBS
1250
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700